0
1
2
3
4
5
6

Mighty Hsv 21L M-Class Dust Extraction Wet & Dry Vacuum 240V

Order Code: ZT3343596S

£339.99 Inc VAT (20%)


Description

This 110v M-Class dust extractor boasts a range of features designed to enhance functionality and ensure compliance with the highest safety standards.

Features and Benefits
• Washable filters provide increased sustainability
• Anti-crush suction hose enhances flexibility while minimizing the risk of accidents
• Wet & dry floor sweeper head ensures efficient cleaning across various surfaces
• Built with toughened stainless-steel tubes and elbow, and impact-resistant wheels, to ensure longevity and robust performance
• Equipped with a powerful 1250w industrial long-life motor, delivering exceptional suction performance for thorough cleaning
• Air flow sensor light indicates restricted airflow due to a clogged filter, hose, or full tank, ensuring timely maintenance and optimal performance

Notes
• Motor Power: 1250w Industrial with Twin Turbine Bypass
• Filtration: M-Class (HEPA H13)
• Suction Hose: 3m Hi-Vis Yellow
• Suction: 250mbar
• Tank Size: 21L
• Bag: VTVS7007 Pack of 10 VUF2807210C
• Accessories included

See full description
Specifications for Mighty Hsv 21L M-Class Dust Extraction Wet & Dry Vacuum 240V
  • Wet Capacity
    21L
  • MFR Part No.
    MIGHTYHSV240
  • Cable Length
    5m
  • Supply Voltage
    240V
  • Dry Capacity
    21L
  • Vacuum Cleaner Type
    Wet/Dry
  • Power Rating
    1250W
  • Dust Classification
    Class M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome