NBV240NX Battery Commercial Dry Vacuum 9L 36V Each

Order Code: ZT2425666S

£899.99 Inc VAT (20%)

Currently unavailable

Description

Numatic NBV240NX Battery Commercial DryVacuum 9 Litres 36v is equipped with our new NX300 36V Battery Technology and 350W digital brushless motor, the NBV240NX is engineered to deliver our most powerful cordless cleaning yet. Delivering up to 80 minutes of cordless freedom and a 40% increase in airflow and suction from a compact, convenient and versatile design, the NBV240NX is perfect for day cleaning and safe operation in public areas, maximising productivity with powerful and professional cleaning results.
-NX300 high-power lithium battery pack
-Newly developed, high-performance digital motor
-Part of interchangable battery networ
-80min runtime & 1hr fast charge
-Included - Machine, 1 Battery & 1 Charger.
Specifications Capacity - 9L Runtime (mins) - Hi 50 / Lo 80 Motor - 350w Weight - (Machine + Kit) 8.1kg Power - 36v Recharge (mins) - 80% = 60 / 100% = 120 Filtration Class - Tritex Filtration Dimensions - 340 x 340 x 415mm Kit - AA29E Kit

See full description
Specifications for NBV240NX Battery Commercial Dry Vacuum 9L 36V Each
  • Colour
    Red
  • Size
    9L
  • Product Type
    Vacuum Cleaners
  • Material
    Plastic