NRV240-11 Commercial Dry Vacuum 9L 230V Each

Order Code: ZT2430021S

£242.99 Inc VAT (20%)


Description

Numatic NRV240-11 Commercial Dry Vacuum Cleaner 9 Litres 230v features ProFlo technology for reduced consumption which doesn’t hinder the performance of this vacuum cleaner on carpets and hard floors. The NRV240-11 comes with a wide floor tool that can be used with the brush up for carpets, or with the brush down for hard floors. With a higher and wider base than the standard Henry Hoover, the NRV240-11 commercial vacuum model has a greater capacity for commercial cleaning and more stability thanks to its skirt and deeper set wheels, reducing the risk of the vacuum from toppling over. The commercial vac comes with a 12.5m power cable that rewinds into the built-in cable storage system, meaning this vacuum cleaner won’t be a hazard when it is not being used.
Specifications Capacity - 9L Cleaning Range - 31.8m Power Cord - 12.5m Motor - 580w Weight - (Machine + Kit) 6kg Power - 230V AC 50/60Hz Suction - 2400mm H2O Airflow - 40L/sec Filtration Class - Tritex Filtration Dimensions - 360 x 370 x 415mm Kit - AA1 Kit

See full description
Specifications for NRV240-11 Commercial Dry Vacuum 9L 230V Each
  • Colour
    Red
  • Size
    9L
  • Product Type
    Vacuum Cleaners
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome