PSP180-11 Commercial Dry Vacuum Cleaner 8L 230V Each

Order Code: ZT2430019S

£229.99 Inc VAT (20%)

Currently unavailable

Description

Numatic PSP180-11 Dry Vacuum Cleaner 8 Litres 230v provides a generous 8L capacity and 26.4m cleaning range, packed full of great features and provides powerful and professional cleaning. Powerful, professional cleaning technology from a high-efficiency, long-life motor. HepaFlo filtration not only raises performance standards, but also provides for clean and convenient emptying when full. Great features including a convenient carry handle, on-board tool and cable storage and handy NuCable system for quick and simple cable replacement.
Specifications Capacity - 8L Cleaning Range - 26.4m Power Cord - 10m Motor - 620w Weight - (Machine + Kit) 6kg Power - 230V AC 50/60Hz Suction - 2300mm H2O Airflow - 48L/sec Filtration Class - Basic Filtration Dimensions - 340 x 365 x 360mm Kit - AH0 Kit

See full description
Specifications for PSP180-11 Commercial Dry Vacuum Cleaner 8L 230V Each
  • Colour
    Blue
  • Material
    Plastic
  • Size
    8L
  • Product Type
    Vacuum Cleaners