Suction Tube For EUROKRAFT Wet And Dry Vacuum Cleaner, Ø40mm, Chrome Plated

Order Code: ZT2731975S

£54.99 Inc VAT (20%)


Description

Suction tube for EUROKRAFT wet and dry vacuum cleaner, 40 mm, chrome plated. Supplied = assembled. Category = cleaning. Product type = suction tubes and hoses. Material = steel, chrome plated. Colour = chrome plated. Length = 500 mm. Diameter = 40 mm. Suitable for Eurokraft vacuum cleaner models: 111192, 111193, 111195, 111196, 111194, 111197, 600209, 111199, 111200. Length 500 mm. Robust and high quality.

Specifications for Suction Tube For EUROKRAFT Wet And Dry Vacuum Cleaner, Ø40mm, Chrome Plated
  • Colour
    Chrome Plated
  • Material
    Steel, Chrome Plated
  • Product Type
    Suction Tubes and Hoses
  • Supplied
    Assembled
  • Diameter
    40mm
  • Length
    500mm