0
1
2
3
4
5
6
7
8

T32 M Class Dry Vacuum 800W 240V TRET32

Order Code: ZT1465043S

£143.99 Inc VAT (20%)


Description

The Trend T32 M Class Dry Vacuum is rated to EN 60335-2-69 for dust with workplace limit values & gt 0.1 mg/m3. With a HEPA H13 filter system and an integrated shaker button for filter cleaning. It has a large, durable steel tank with a 20 litre capacity. The low flow indicator alerts the user that the suction is dropping and the filter needs to be cleaned. Fitted with a long 5 metre power cable and onboard storage for the power tool adaptor and crevice tool. Professional Certified Meets standard 2006/42/EC. Supplied with 1 x HEPA H13 Cartridge Filter 1 x Micro Filter Bag 1 x Hose 3m x & Oslash39mm 1 x Crevice Tool/Brush 1 x Upholstery Tool 1 x Power Tool Adaptor - Taper 32-36mm 1 x High Efficiency Floor Brush 1 x Hard Floor Brush 2 x Metal Tube 1 x Curved Metal Tube Specification Input Power 800W Flow Rate 20 L/sec. Max. Suction 146 mbar Capacity Tank 20L, Bag 15L Cable 5m Weight 6.8kg 1 x Trend T32 M Class Dry Vacuum 240V version.

See full description
Specifications for T32 M Class Dry Vacuum 800W 240V TRET32
  • Supply Voltage
    240V
  • Power Input
    800W
  • Voltage
    240V
  • Capacity Wet/Dry
    20L
  • Type
    M Class
  • Dry Capacity
    20L
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome