Tc-Av 1720 DW Ash Vacuum 20 Litre 1250W 240V

Order Code: ZT3145199S

£69.99 Inc VAT (20%)


Description

The Einhell TC-AV 1720 DW Ash Vacuum gets rid of piles of cold ash from fireplaces, pellet ovens and barbecues. Ash and fine dust have no chance of escaping thanks to the pleated filter. An additional pre-filter enhances the filtration and also prevents a fast blockage of the pleated filter. Emptying the ash container is easy thanks to the quick-release fasteners.

With its 20-liter collection container, carrying handle for easy transport and four castors this ash vacuum cleaner is well equipped for time-consuming assignments. When not in use, the power cable is stored with a cable tie. It also features a blowing function.

Supplied with: 1 x Pre-filter and Pleated Filter, 1 x Metal-reinforced Suction Hose and 1 x Aluminum Tube.

Specifications:

Voltage: 240V.
Input Power: 1, 250W.
Max. Suction Power: 175 mbar.
Tank Capacity: 20 litre.
Suction Hose (Length x Ø) 1.2m x 36mm.
Weight: 3.7kg.

Technical Specs
Voltage: 240V
Input Power: 1, 250W
Max. Suction Power: 175 mbar
Tank Capacity: 20 litre
Suction Hose (Length x Ø) 1.2m x 36mm
Weight: 3.7kg

See full description
Specifications for Tc-Av 1720 DW Ash Vacuum 20 Litre 1250W 240V
  • Capacity Wet/Dry
    20L
  • Power Input
    1250W
  • Voltage
    240V
  • Dry Capacity
    20L
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome