Tc-Vc 1815 S Wet & Dry Vacuum Cleaner 15 Litre 1250W 240V

Order Code: ZT3115889S

£62.99 Inc VAT (20%)


Description

The Einhell TC-VC 1815 S Electric Wet/Dry Vacuum Cleaner is a flexible and high suction all-purpose vacuum cleaner used for simple wet or dry cleaning. The 15 litre stainless steel container is easy to clean and collects rough, fine, wet or dry dirt, as well as fluids, without residues. Its strong 1, 250W motor provides good suction performance, as well as sufficient pressure for its practical blowing function. Supplied with: 1 x Suction Hose 36mm x 150cm, 3 x Extension Pipes, 1 x Adapter, 1 x Large Suction Nozzle with Combination Insert, 1 x Crevice Nozzle, 1 x Dirt Bag, 1 x Synthetic Bag and 1 x Foam Filter. Specifications: Input Power: 1, 250W.Capacity: Wet/Dry: 15 Litre.Suction Hose Diameter x Length: 36mm x 150cm.Max. Suction Power: 180 mbar.Weight: 2.99kg.

See full description
Specifications for Tc-Vc 1815 S Wet & Dry Vacuum Cleaner 15 Litre 1250W 240V
  • MFR Part No.
    EINTCVC1815S
  • Product Type
    Wet & Dry Vacuums
  • Power Input
    1250W
  • Capacity Wet/Dry
    15/15L
  • Voltage
    240V
  • Dry Capacity
    15L
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome