0
1
2
3
4
5
6
7

TC-VC 1825 Wet/Dry Vacuum Cleaner 25L

Order Code: ZT5136791S

£64.99 Inc VAT (20%)


Description

The TC-VC 1825 Wet/Dry Vacuum Cleaner offers powerful suction and reliable performance for various cleaning tasks. With a 25-liter plastic tank, this vacuum is designed for tough jobs while ensuring safety through high-quality filters. It includes a 36mm 2-piece suction pipe along with a 2.5m hose that fits in perfectly.

Features and Benefits
• Blow Connector: Dual functionality for blowing and suction
• Accessories and cable holder
• Reduced Air Turbulence
• Long-time Filter, Foam Filter, Paper Bag

See full description
Specifications for TC-VC 1825 Wet/Dry Vacuum Cleaner 25L
  • Vacuum Cleaner Type
    Wet/Dry
  • Model Number
    TC-VC 1825
  • Cable Length
    2.5m
  • MFR Part No.
    2342430