TE-VC 1930 SA Wet & Dry Vacuum with Power Take Off 30 litre 1500W 240V EINTEVC1930S
0
1
2
3
4

TE-VC 1930 SA Wet & Dry Vacuum with Power Take Off 30 litre 1500W 240V EINTEVC1930S

Order Code: ZT2593212SCopy

£109.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

The Einhell TTE-VC 1930 SA Wet & Dry Vacuum with power take off socket with an automatic function and delayed switch-off, so it can be used as a power source for a variety of different power tools. Its stainless steel tank has a capacity of 30 litres for both dirt and liquids, with a drain screw for the user-friendly and clean disposal of the vacuumed liquid. A practical blow connector is also provided. The pleated filter is for the vacuuming of fine dust, whilst the foam filter protects the motor against soiling during wet vacuuming. Holders for the cable and accessories enable all parts to be stored away quickly and neatly directly on the cleaner itself. For user-friendly handling and mobility there is a carry-handle, two large wheels and two castors. Supplied with 1 x 36mm Suction Hose, 1 x 3-Piece Plastic Suction Pipe, 1 x Large Suction Nozzle with Combination Insert for Wet & Dry Vacuuming of Floors, 1 x Pleated Filter, 1 x Foam Filter for Wet Vacuuming and 1 x Crevice Nozzle. Specification Input Power 1,500W Capacity Wet/Dry 30 litre Max Suction Power 16 kPa Weight 3.27kg

See full description
Specifications for TE-VC 1930 SA Wet & Dry Vacuum with Power Take Off 30 litre 1500W 240V EINTEVC1930S
  • Capacity Wet/Dry
    30/30L
  • Voltage
    240V
  • Power Input
    1500W
  • Dry Capacity
    30L
  • Power Source
    Corded 240V
  • Capacity
    30L
  • Type
    Wet & Dry