TE-VC 1930 SA Wet Dry Vacuum with Power Take Off 30 Litre 1500W 240V

Order Code: ZT1277639P

£119.99 Inc VAT (20%)


Description

The Einhell TTE-VC 1930 SA Wet amp; Dry Vacuum with power take off socket with an automatic function and delayed switch-off, so it can be used as a power source for a variety of different power tools. Its stainless steel tank has a capacity of 30 litres for both dirt and liquids, with a drain screw for the user-friendly and clean disposal of the vacuumed liquid. A practical blow connector is also provided. The pleated filter is for the vacuuming of fine dust, whilst the foam filter protects the motor against soiling during wet vacuuming. Holders for the cable and accessories enable all parts to be stored away quickly and neatly directly on the cleaner itself. For user-friendly handling and mobility there is a carry-handle, two large wheels and two castors. Supplied with: 1 x 36mm Suction Hose, 1 x 3-Piece Plastic Suction Pipe, 1 x Large Suction Nozzle with Combination Insert for Wet amp; Dry Vacuuming of Floors, 1 x Pleated Filter, 1 x Foam Filter for Wet Vacuuming and 1 x Crevice Nozzle. Specification Input Power: 1,500WCapacity: Wet/Dry: 30 litreMax Suction Power: 16 kPaWeight: 3.27kg

See full description
Specifications for TE-VC 1930 SA Wet Dry Vacuum with Power Take Off 30 Litre 1500W 240V
  • Capacity Wet/Dry
    30/30L
  • Power Input
    1500W
  • Voltage
    240V
  • Dry Capacity
    30L
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome