0
1
2
3
4
5
6
7
8

TH-HA 2000/1 Hot Air Gun 2000W 240V EINTHHA2000

Order Code: ZT2593137S

£27.99 Inc VAT (20%)


Description

The Einhell TH-HA 2000/1 Hot Air Gun is suitable for DIY enthusiasts on jobs involving the removal of old lacquer and paint, the fitting of plastic tubes, and much more besides. There are two power settings, so the temperature and air rate can be set for particular job requirements. Four nozzles are included for optimum adjustment of the TH-HA 2000/1 hot air gun to the particular task. There is also a paint scraper for expert removal of lacquer and paint residues from surfaces. Built-in overheat protection and the stable base ensure maximum safety, making the hot air gun also suitable for stationary applications. Supplied with 1 x Colour Rasper, 1 x Fishtail Nozzle, 1 x Reflector Nozzle, 1 x Deflector Nozzle, 1 x Cone Nozzle and 1 x Carry Case. Specification Input Power 2,000W Airflow 300-550 L/min. Air Temperature 350-500C Weight 0.70kg

See full description
Specifications for TH-HA 2000/1 Hot Air Gun 2000W 240V EINTHHA2000
  • Voltage
    240V
  • Air Flow
    300-500 L/min
  • Power Input
    2000W
  • Minimum Temperature
    350°C
  • Maximum Airflow
    300-500
  • Maximum Temperature
    500°C
  • Power Source
    Corded 240v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome