0
1

Vacuum Cleaner Industrial Wet & Dry 77L Stainless Steel Drum with Swivel Emptying 2400W

Order Code: ZT1227700P

£709.99 Inc VAT (20%)


Description

High powered, lightweight industrial unit. Stainless steel drum with dual filtration system for superior performance. Features safety shut-off for wet operation. Trolley with swivel drum and two rear locking wheels for easy emptying plus front swivel castors for added manoeuvrability. Supplied with Ø38mm accessory kit, 3.2m cable with 3-pin plug, cloth and cartridge filters. Fitted with twin motors offering superior vacuuming power. Particularly suitable for industrial and commercial applications where extra capacity and power are required. Optional front mounting squeegee available.

See full description
Specifications for Vacuum Cleaner Industrial Wet & Dry 77L Stainless Steel Drum with Swivel Emptying 2400W
  • MFR Part No.
    PC477
  • Motor Power
    2 x 1200W
  • Vacuum Accessories Diameter
    38mm
  • Air Flow
    174m³/hr
  • Filter Type
    Cartridge, Cloth
  • Supply Voltage
    230V
  • Drum Size
    77L
  • Optional Accessories
    PC477AK1 - Optional Squeegee
  • Weight
    39kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome