Vacuum W/Dry 30L + Power 230V

Order Code: ZT2748758S

£119.99 Inc VAT (20%)


Description

Designed to pick up wet and dry material making the unit ideally suited for workshop and garage use. The stainless steel tank provides a robust collection shell which is fitted with a external power supply enabling the vacuum to be used with various power tools. 5M (approx.) cable and approved plug. Fitted with on-board tool storage facility, castors for easy movability, carry handle, large drain plug, quick release clasps, dust clearing button and blower feature. Display carton. Supplied with the following; Telescopic metal tube 2M suction hose Foam Filter/Cloth filter/Dust bag Dual action floor brush Cloth Filter Round brush Crevice tool Metal base floor head. All accessories are 35mm diameter|Rated input: 1600WTank volume: 30LPower take off rating: 1300WVacuum pressure: 18kPaMax. airflow: 53L/SWeight: 7.3kg

See full description
Specifications for Vacuum W/Dry 30L + Power 230V
  • Product Type
    Vacuum W/Dry
  • Material
    Stainless Steel
  • Cable Length
    5m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome