VC4210MX/1 M-Class Wet & Dry Vacuum with Power Take Off 1000W 110V MAKVC4210MXL

Order Code: ZT2424431S

£819.99 Inc VAT (20%)


Description

The Makita VC4210MX Wet & Dry Vacuum with power take-off. The automatic on/off function activates when a connected power tool is used. M-Class rated - removes 99.9% of dust with Limit Value for occupational exposure & gt 0.1 mg/m³. It has a durable PTFE filter with high filtration efficiency and a washable non-stick membrane. The automatic filter cleaning system helps to keep you working for longer. An airflow sensor beeps when airflow is reduced by clogged filter, full tank etc. It has a double-wall container with big wheels and steel castors. The hatchback design features a large opening for easy access to the filter. It has a flat top, this allows for depositing hand tools and accessories. MAKPAC cases can be attached to the unit (adaptor plate required). Other features include individual settings for different hose diameters (21, 27, 32, 36 and 38mm), speed regulation and integrated hose, cable and accessory storage. Suitable for processes involving mica, china clay, gypsum wood dust, such as softwood and hardwood and silica dust, such as masonry and concrete. Supplied with 1 x Hose 4.0m x 32mm, 1 x Quick Coupling Adaptor, 1 x Universal Adaptor, 1 x Fleece Filter Bag and 1 x Disposal Bag. Specification Input Power 240V 1,200W, 110V 1,000W Power Take-Off Power 1,800W Max. Airflow 4.5 m³/min. Max. Sealed Suction 25 kPa Tank Capacity Dry 42 litres, Wet 29 litres Dust Bag Capacity 30 litres Weight 16kg The Makita VC4210MX/1 Wet & Dry Vacuum 110V Version.

See full description
Specifications for VC4210MX/1 M-Class Wet & Dry Vacuum with Power Take Off 1000W 110V MAKVC4210MXL
  • Power Input
    1000W
  • Voltage
    110V
  • Capacity Wet/Dry
    29/42L
  • Dry Capacity
    29/42L
  • Type
    M Class
  • Power Source
    Corded 110V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome