WD L45 Wet & Dry Vacuum Cleaner 240V

Order Code: ZT5115791S

£159.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Vacmaster® WD L45 is a powerful industrial wet and dry vacuum cleaner designed for tough trade environments. It features a 1200-watt motor, a large 45-litre capacity, and HEPA 13 filtration, which captures 99.95% of harmful dust and allergens. Ideal for cleaning up low-toxicity dust, dirty water, and bulky debris, it's perfect for construction sites and other demanding applications. The vacuum is engineered for efficiency with a lightweight yet durable polypropylene tank and offers high performance in a compact, easy-to-handle design.

Features and Benefits
• Flat top motor unit for tool storage
• L-Class dust extraction safely extracts low-hazard dust like softwood and plasterboard with independent certification for tough trade environments
• HEPA 13 filtration captures 99.95% of microscopic dust and allergens down to 0.3 microns for a cleaner, safer workspace
• The 1200W motor delivers 235 Air Watts of suction, ensuring high performance and greater durability with independent motor cooling
• 45ltr polypropylene tank, anti-crush hose and sturdy metal castor wheels offer durability
• Quickly and easily empty large volumes of liquid through the wide-mouth drainage port
• Includes a blower function to switch to blower mode for clearing dust, drying surfaces, or blowing leaves

Notes
• Vacmaster® Guarantee: Backed by a 1-year commercial guarantee

See full description
Specifications for WD L45 Wet & Dry Vacuum Cleaner 240V
  • Dust Classification
    Class L
  • Supply Voltage
    240V
  • Dry Capacity
    45L
  • Model Number
    WD L45
  • Vacuum Cleaner Type
    Wet/Dry
  • Power Rating
    1200W
  • Wet Capacity
    45L
  • MFR Part No.
    VJH1245PF-01L
  • Colour
    Black
    Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome