Wet and dry vacuum cleaner, ARTOS 30 l, with HEPA 13 filter, power 1200 W. Supplied = assembled. Container capacity = 30 l. Height = 630 mm. Power consumption = 1200 watt. Weight = 11 kg. Container material = stainless steel. Width = 380 mm. Length = 420 mm. Area of application = floor cleaning. Product type = wet and dry vacuum cleaners. Easy replacement of the rubber lips without tools. Robust chassis with 4 accessory slots on the back of the device. Convenient hose click system. The ARTOS wet and dry vacuum cleaner from the 30 litre class makes an impression with its high quality and sensational value for money. Innovative features, such as the cyclone water separation system with a reliable float switch-off, sets the ARTOS clearly apart from the other wet/dry vacuum cleaner models in the entry level class. The wide chassis and long wheelbase make the ARTOS a particularly agile partner that features a wet floor nozzle that makes it easy to manoeuvre over the surface being cleaned. The 360 mm wide floor nozzle included in the basic configuration is extremely user friendly, and can be converted from a wet floor nozzle to a dry floor nozzle by simply replacing the rubber lips with brush strips. High quality components, such as the strong stainless-steel container and the 1200 W motor, make the ARTOS a robust and reliable partner in professional cleaning. Includes: 2 x 0.5 m aluminium suction tubes 32 mm, 2.5 m suction hose, crevice nozzle and round brush, 360 mm wet floor nozzle, brush strips for dry floors, HEPA 13 fine dust filter cartridge, fibre filter bag, cyclone unit, 7.5 m mains cable in black.