Wet And Dry Vacuum Cleaner, NT 27/1 Adv, 1380 W, Plastic Container

Order Code: ZT2722489S

£619.99 Inc VAT (20%)


Description

Wet and dry vacuum cleaner, NT 27/1 Adv, 1380 W, plastic container. Supplied = assembled. Container capacity = 27 l. Height = 525 mm. Power consumption = 1380 watt. Vacuum pressure = 200 mbar. Weight = 7.5 kg. Air flow = 67 l/s. Container material = plastic. Number of motors = 1 pcs. Width = 420 mm. Length = 420 mm. Voltage = 220 - 240 V. Cable length = 7.5 m. Noise level = 72 dB (A) Product type = wet and dry vacuum cleaners. Concertina filter with float. Robust bumper. Sturdy metal fastening clips. For use in many different areas, including automotive, construction, building cleaning, industry and workshop. The NT 27/1 Advanced is a compact, manoeuvrable and particularly easy to operate wet and dry vacuum cleaner for universal commercial use. The impressive suction capacity of the NT 27/1 Advanced is provided by its powerful suction turbines. It is equipped with a concertina filter. A mechanical float switch function shuts down the device when the maximum fill level is reached gives the vacuum cleaner a longer service life and makes work less strenuous. The practical clip system allows fast changes or connection of accessories, and is easy to use. Five swivel castors ensure it rolls smoothly, remains manoeuvrable and is sturdy. The NT 27/1 Advanced also features a practical storage tray on the top of the blower, which is made of impact resistant plastic just like the housing. Another benefit of the NT 27/1 Advanced is the accessory holder and the cable hooks on the device. The ergonomic carrying handle with a suction tube holder guarantees easy and convenient transport of the device together with all its accessories. The NT 27/1 Advanced features all-round bumper that not only protects the device, but also walls, machines and furnishings from damage. Standard equipment 35 mm 2.5 m suction hose with elbow, 0.5 m extension tube, wet and dry vacuum nozzle, crevice nozzle, paper filter bag, cartridge filter. Additional Krcher products available on request.

See full description
Specifications for Wet And Dry Vacuum Cleaner, NT 27/1 Adv, 1380 W, Plastic Container
  • Supply Voltage
    220 - 240V
  • Cable Length
    7.5 M
  • Noise Level
    72dBA
  • No. of Motors
    1
  • Voltage
    220 - 240V
  • Supplied
    Assembled
  • Vacuum Pressure
    200 Mbar
  • Container Material
    Plastic
  • Air Flow
    67 L/second
  • Product Type
    Wet and Dry Vacuum Cleaners
  • Container Capacity
    27L
  • Power
    1380W
  • Width
    420mm
  • Height
    525mm
  • Length
    420mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome