Wet And Dry Vacuum Cleaner, NT 30/1 Tact L, 1380 W, Capacity 30 L

Order Code: ZT2742934S

£1,299.99 Inc VAT (20%)


Description

Wet and dry vacuum cleaner, NT 30/1 Tact L, 1380 W, capacity 30 l. Supplied = assembled. Container capacity = 30 l. Height = 560 mm. Power consumption = 1380 watt. Vacuum pressure = 254 mbar. Weight = 15.95 kg. Air flow = 74 l/s. Container material = plastic. Number of motors = 1 pcs. Width = 370 mm. Length = 580 mm. Voltage = 220 - 240 V. Wheel fittings = 2 fixed castors, 2 swivel castors, 1 with wheel stop. Cable length = 7.5 m. Noise level = 70 dB (A) Product type = wet and dry vacuum cleaners. Robust container with bumper and metal swivel castors. Flexible hose and mains cable storage. Infinite speed control. Removable filter housing. For use in many different areas, including automotive, construction, building cleaning, industry and workshop. For the effective and fast cleaning of machinery, vehicles, workshops and construction sites: the Krcher NT 30/1 Tact wet and dry vacuum cleaner is a universal device for professional users from all different industries. The compact all-round vacuum cleaner features the Tact automatic filter cleaning system and the moisture resistant PES flat pleated filter, which make an impression with their ability to eliminate large quantities of fine dust over long operating periods without whirling up dust. Dirt and liquids are reliably collected in a robust 30 litre container that features a bumper and sturdy metal swivel castors. The easy handling and the intuitive operation of the device using a central rotary switch make work much easier. The device is fully equipped with newly developed and much improved accessories that can be conveniently stored in the integrated suction hose and accessory holder. Tools and boxes can also be placed on the flat top of the device, which features a rubber lined surface and straps to hold and secure objects in place. Standard equipment 35 mm 2.5 m suction hose with elbow, 2 x 0.55 m extension tubes, wet and dry vacuum nozzle, crevice nozzle, fleece filter, PES flat pleated filter. Additional Krcher products available on request.

See full description
Specifications for Wet And Dry Vacuum Cleaner, NT 30/1 Tact L, 1380 W, Capacity 30 L
  • Supply Voltage
    220 - 240V
  • Cable Length
    7.5 M
  • Voltage
    220 - 240V
  • Container Material
    Plastic
  • Power
    1380W
  • Noise Level
    70dBA
  • Supplied
    Assembled
  • Air Flow
    74 L/second
  • Product Type
    Wet and Dry Vacuum Cleaners
  • Vacuum Pressure
    254 Mbar
  • No. of Motors
    1
  • Container Capacity
    30L
  • Height
    560mm
  • Width
    370mm
  • Length
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome