Wet And Dry Vacuum Cleaner, Pump Vacuum N 51/1 KPS 50 L, Power 2200 W

Order Code: ZT2688941S

£1,699.99 Inc VAT (20%)


Description

Wet and dry vacuum cleaner, pump vacuum N 51/1 KPS 50 l, power 2200 W. Supplied = assembled. Container capacity = 50 l. Height = 650 mm. Power consumption = 1300 watt. Vacuum pressure = 230 mbar. Weight = 28 kg. Container material = plastic. Number of motors = 1 pcs. Width = 440 mm. Length = 500 mm. Colour = black. Area of application = floor cleaning. Product type = wet and dry vacuum cleaners. Particularly robust containers made of impact resistant plastic. Powerful pump with a flow rate of up to 14000 l/h. 10 m wastewater hose with C-pipe connection. Separate filter net for coarse particles. Also suitable for operation as a wet vacuum cleaner. The N 51/1 KPS, with its 50 litre container capacity, is ideal for demanding professional use. The integrated pump with a flow rate of up to 14000 litres per hour can be attached directly to the vacuum's power socket. A filter net prevents leaves, wood, and smaller objects from entering the container and prevents the pump from becoming blocked. The filter net is convenient to empty using a sturdy zipper. The wastewater is continuously discharged from the container through the 10 m wastewater hose included with the device. The C-pipe connection for the wastewater hose is a standard size that also fits fire department and technical emergency service (THW) hoses. The N 51/1 KPS can also be used as a normal vacuum cleaner and generates an outstanding vacuuming power of 230 mbar.

See full description
Specifications for Wet And Dry Vacuum Cleaner, Pump Vacuum N 51/1 KPS 50 L, Power 2200 W
  • Colour
    Black
  • Vacuum Pressure
    230 Mbar
  • Container Material
    Plastic
  • Container Capacity
    50L
  • Area of application
    Floor Cleaning
  • Product Type
    Wet and Dry Vacuum Cleaners
  • Power
    1300W
  • Supplied
    Assembled
  • No. of Motors
    1
  • Height
    650mm
  • Width
    440mm
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome