Wet and dry vacuum cleaner, WATERKING 30 l, with blower function, power 1300 W. Supplied = assembled. Container capacity = 30 l. Height = 590 mm. Power consumption = 1300 watt. Weight = 12 kg. Container material = plastic. Width = 380 mm. Length = 460 mm. Area of application = floor cleaning. Product type = wet and dry vacuum cleaners. Powerful and quiet. Water separation system with cyclone unit. Integrated blower function. Outstanding water/dirt intake. Consistent separation of intake air and process air. Reliable float switch-off when foam forms. The WATERKING is the ideal vacuum cleaner within the 30 litre class for cleaning facilities. Extremely high performance (260 mbar suction power at 70 l/s) When used in combination with the 360 mm wide floor nozzle, the WATERKING exhibits an outstanding performance over large surfaces. The mechanical output regulator allows the suction power to be adapted to any kind of flooring. The integrated blower function allows filters and work benches to be blown clean, or wet surfaces to be blown dry. Storage for accessories, a cable winder, and hoses that are integrated into the device, as well as a park position for the tubes and an ergonomic handle ensure optimal handling and make the vacuum cleaner fit for professional use. A high performance socket allows additional cleaning machines up to 1500 W to be operated using the vacuum cleaner directly. Includes: 2 x 0.5 m stainless steel suction tubes 38 mm, 2.5 m suction hose, crevice nozzle and round brush, 360 mm dry floor nozzle and wet floor nozzle, HEPA 13 fine dust filter cartridge, fibre filter bag, cyclone unit, 7.5 m mains cable in black.