Wet And Dry Vacuum Cleaner, WATERKING XL 45 L, With Drain Hose, Power 1300 W

Order Code: ZT2688761S

£1,029.99 Inc VAT (20%)


Description

Wet and dry vacuum cleaner, WATERKING XL 45 l, with drain hose, power 1300 W. Supplied = assembled. Container capacity = 45 l. Height = 770 mm. Power consumption = 1300 watt. Weight = 19 kg. Container material = plastic. Width = 440 mm. Length = 490 mm. Colour = black. Area of application = floor cleaning. Product type = wet and dry vacuum cleaners. Powerful and quiet. Water separation system with cyclone unit. Outstanding water/dirt intake. Consistent separation of intake air and process air. Reliable float switch-off even when foam forms. The WATERKING XL is the ideal partner for thorough cleaning work. 260 mbar vacuum at 70 l/s airflow, combined with 450 mm wide floor nozzles, ensures sufficient performance reserves and a perfect result at all times. An innovative locking brake on the robust chassis prevents the vacuum cleaner from rolling away during use. The large push bar that is easy to remove ensures convenient handling and easy transport. The standard drain hose allows any accumulated dirt to be discharged, and leaves no residue.The mechanical power control allows the optimal setting to be selected for any surface. A high performance socket allows additional cleaning machines up to 1500 W to be operated using the vacuum cleaner directly. Optimal handling with accessory storage, a cable winder, a park position and an ergonomic handle make the vacuum cleaner fit for daily, professional use.

See full description
Specifications for Wet And Dry Vacuum Cleaner, WATERKING XL 45 L, With Drain Hose, Power 1300 W
  • Colour
    Black
  • Container Capacity
    45L
  • Power
    1300W
  • Container Material
    Plastic
  • Area of application
    Floor Cleaning
  • Supplied
    Assembled
  • Product Type
    Wet and Dry Vacuum Cleaners
  • Width
    440mm
  • Length
    490mm
  • Height
    770mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome