WV470-830614 Wet and Dry Vacuum 20L/27L 240V

Order Code: ZT2602172S

£229.99 Inc VAT (20%)


Description

240V Wet and Dry Vacuum from Numatic giving professional results with the AA12 Accessory Kit included The best-selling WV470 provides a larger alternative to the 370-380 series, with twice the capacity but to the same high performance standard be it wet or dry. Although twice the capacity we have added a folding handle design allowing easy movement when in use whilst also allowing compact storage with user-friendly features; can be used anywhere and emptied quickly and easily. All machines are wet or dry and the change from one to the other is designed to be simple, exchange a dry filter for wet safety float valve and a change of floor nozzle, or vice versa and include the NuCable replaceable cable system as standard. A tool for every job, always on hand and packs neatly away, with professional AA12 accessory kit. Features: Compact & Convenient - Always on-hand when needed and easy to store Ready for Wet or Dry - Professional results with accessories provided Ease of Transit - Ergonomic easy-carry handle and large rear wheels for stability Stay Cleaning for Longer - Huge 20L wet and 27L dry capacity, less time emptying, more time cleaning A Tool for Every Job - Professional AA12 accessory kit and aluminium tube set Comes With: 2.24m NuFlex Threaded Hose - Optimum airflow and suction 2 x Aluminium Extension Tube - High-quality,long-lasting, professional-grade aluminium tubes Aluminium Tube Bend with Volume Control - Handy suction control feature just turn the plastic ring to adjust 300mm MultiFlo Wet Pick Up Tool 300mm MultiFlo Dry Brush Tool Specification: Capacity: Dry 27L, Wet 20L Power Cord: 10m Motor: 1000W Power: 240V AC 50/60Hz Cleaning Range: 26.8m Suction: 2400mm H2O Airflow: 49L/sec Dimensions: 355 x 355 x 710mm Weight: (Machine + Kit) 11.15kg

See full description
Specifications for WV470-830614 Wet and Dry Vacuum 20L/27L 240V
  • Product Type
    Wet and Dry Vacuum
  • Supply Voltage
    240V
  • Power Cord
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome