XR11000 240V 110 Liter 3000W Vacuum Cleaner + 15M Hose + 25M Cable

XR11000 240V 110 Liter 3000W Vacuum Cleaner + 15M Hose + 25M Cable

Order Code: ZT5144712S

£1,499.99 Inc VAT (20%)


Description

XR11000 240V 110L 3000W High Performance Wet & Dry Industrial Grain Store Vacuum Cleaner + 15M Hose + 25M Extension Cable.
The Large, Rugged, Durable commercial Wet & Dry XR11000 Vacuum Cleaner has proven to be the best rated dirt cleaning companion, in a huge range of applications, from cleaning up flooded buildings, to building restoration services, and general site clear up.



The 240v XR11000 is an elite Wet And Dry Vacuum Cleaner with dual powered independently controlled powerful 'twin impeller' turbine motors so you can choose your suction power by having any number of motors on at any given time. The washable filters which gives you the option for use in both dry and wet applications for cleaning a vast range of materials of liquids, solids, and dust. Simply wash the filter with warm water and continue cleaning. The robust high impact Rota moulded tank gives you the assurance of a long-lasting heavy-duty vacuum, that is built to withstand the toughest of working conditions, for high demanding tasks.

With our unique V-TUF high-efficiency HEPA washable filter system which provides extra protection to the motors from dust. To clean the filters, wash the filter with warm water, letting it dry, and use it again and again.



The XR11000 is the professional’s choice on choosing the best wet and dry vac, with the huge capacity of a 110L tank, long life motors, being the effective cleaning companion to anyone needing to remove wet and dry substances. The features on this machine are answers to the requests of the cleaning market for a large industrial, bagless 'all-rounder' vacuum cleaner, that is easy to manoeuvre, and able to cope with vacuuming a mixture of wet and dry material, such as drain unblocking, flood & spill restoration, carpet cleaning, car valeting, and general garage, and workshop cleaning jobs, and all jobs needing a super powerful suction. It also has a drain hose for easy disposal of liquids - at the rear of the tank. If you do need bags you can order VTVS055

See full description
Specifications for XR11000 240V 110 Liter 3000W Vacuum Cleaner + 15M Hose + 25M Cable
  • Hose Length
    15m
  • Cable Length
    25m
  • Voltage
    240V
  • Power
    3000W
  • Capacity
    110L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome