414007 Window Cleaning Kit

Order Code: ZT3079510S

£109.99 Inc VAT (20%)


Description

Application: Window cleaning.
Material: Polypropylene.
Pack Quantity: 1.
Product Type: Window cleaning kits.Includes: 1 microblue highly absorbent microfibre flat mop with velcro system support, 30cm. 1 frame with velcro system, universal clips and block system. 1 aluminium telescopic handle with hold, non-slip ergonomic green grip and coloured cap. 1 hand frame with velcro system, 30cm, green. 2 clean glass, microfibre flat mop for shiny surfaces with velcro system.

See full description
Specifications for 414007 Window Cleaning Kit
  • Pack Quantity
    1
  • Material
    Polypropylene
  • Product Type
    Window Cleaning Kit
  • Applications
    Window cleaning
  • Colour
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome