ACTION WALLET Presentation Pouch, Equipped With Accessories, HxW 195 X 400mm

Order Code: ZT2688360S

£109.99 Inc VAT (20%)


Description

ACTION WALLET presentation pouch, equipped with accessories, HxW 195 x 400 mm. Supplied = assembled. Height = 195 mm. Width = 400 mm. Material = polyester fabric. Feature = magnetic. Colour = black. Product type = presentation pouches. Ideal for everyone who wishes to use their accessories flexibly, easily, in any location, and keep them within reach. The well organised and well sorted accessories are magnetic and can be attached to the board, be carried as a holster using belt loops, or be rolled up for convenient transport. The multi-purpose presentation pouch for teachers, trainers, professors, instructors, etc. Developed for working while mobile, e.g. using whiteboards and flipcharts. High quality workmanship and made of black, washable and hardwearing polyester fabric. HxW when folded out 195 x 400 mm, Lx when rolled up 195 x 80 mm. Contents and features: - 4 board and flip chart marker pens PRO+ (red, blue, green, black) - 1 action cleaner for wet cleaning of whiteboards (10 ml) - 1 washable felt cleaner (hand washable at 30 °C) for dry and wet cleaning of whiteboards (incl. clothes protection: a protective flap above the felt cleaner ensures your clothes remain clean) - 3 straps, 2 spring hooks in blue, for attachment to a belt or belt loops - 5 pen pouches - 6 flexible straps for 4 board markers and pens - 1 open pocket, HxW 115 x 140 mm, for putting away markers quickly, as a storage space or quiver for presentation cards etc.

See full description
Specifications for ACTION WALLET Presentation Pouch, Equipped With Accessories, HxW 195 X 400mm
  • Product Type
    Presentation Pouches
  • Material
    Polyester Fabric
  • Colour
    Black
  • Supplied
    Assembled
  • Features
    Magnetic
  • Width
    400mm
  • Height
    195mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome