Cassette Electric Manual Awning Door Window Retractable Canopy w/R/C & LED840-222

Cassette Electric Manual Awning Door Window Retractable Canopy w/R/C & LED840-222

Order Code: ZT3350178SCopy

£699.99 Inc VAT (20%)
£739.995% off


Description

ELECTRIC OPERATED: Opens automatically, protecting you from UV rays and the sun glare over your door or window with this retractable awning. Hand crank also built in for manual operation if needed. Remote control included (Accessibility control range: 40m) .LED STRIP: Placed on the supporting arms of electric awnings and controlled by the remote, creates a warm and ambient glow, perfect for turning on at night.WEATHER-RESISTANT CANOPY: Made from 280g/m² polyester for durability, with a PVC coating, our retractable canopy protects you from UV and the sun glaring at you, whilst retaining the colour and condition. ALUMINIUM AND STEEL FRAME: A blend for reinforced strength and support, all year round.CASSETTE-STYLE CASE: Canopy fully folds in when closed, keeping it safe and protected. Deluxe Full-cassette, elegant and compact appearance. The front bar provides tight closing of the cassette.DIMENSIONS: 300W x 0-250D cm, Handle Length: 160Lcm, Wire Length: 5m.
NOTE: You will need to measure up the wall to where you'd like to have the awning – at least 2.5m - 3.5m. If you are planning to mount the cover above a door wall or window, you'll need to add an additional 30cm.

See full description
Specifications for Cassette Electric Manual Awning Door Window Retractable Canopy w/R/C & LED840-222
  • Wire Length
    5m
  • Product Type
    Electric Awning
  • Material
    Aluminium
    Polyester
    PVC
    Steel
  • Handle Length
    160cm