Cassette Electric Manual Awning Door Window Retractable Canopy w/R/C & LED840-222V01

Order Code: ZT3350125S

£839.99 Inc VAT (20%)


Description

ELECTRIC OPERATED: Opens automatically, protecting you from UV rays and the sun glare over your door or window with this retractable awning. Hand crank also built in for manual operation if needed. Remote control included (Accessibility control range: 40m) .LED STRIP: Placed on the supporting arms of electric awnings and controlled by the remote, creates a warm and ambient glow, perfect for turning on at night.WEATHER-RESISTANT CANOPY: Made from 280g/m² polyester for durability, with a PVC coating, our retractable canopy protects you from UV and the sun glaring at you, whilst retaining the colour and condition. ALUMINIUM AND STEEL FRAME: A blend for reinforced strength and support, all year round.CASSETTE-STYLE CASE: Canopy fully folds in when closed, keeping it safe and protected. Deluxe Full-cassette, elegant and compact appearance. The front bar provides tight closing of the cassette.DIMENSIONS: 350W x 0-300D cm, Handle Length: 160Lcm, Wire Length: 5m.
NOTE: You will need to measure up the wall to where you'd like to have the awning – at least 2.5m - 3.5m. If you are planning to mount the cover above a door wall or window, you'll need to add an additional 30cm.

See full description
Specifications for Cassette Electric Manual Awning Door Window Retractable Canopy w/R/C & LED840-222V01
  • Product Type
    Electric Awning
  • Wire Length
    5m
  • Handle Length
    160cm
  • Material
    Aluminium
    PVC
    Steel
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome