Cassette Electric Manual Awning Door Window Retractable Canopy w/Remote840-226V70

Order Code: ZT3350028S

£699.99 Inc VAT (20%)


Description

ELECTRIC OPERATED: Powered by the remote, the patio awning opens with a touch of the button - easy to instantly create shade and protect you from UV rays and sun glare. ALUMINIUM AND STEEL FRAME: A blend for reinforced strength and support, all year round. WEATHER-RESISTANT CANOPY: Made from 280g/m� polyester for durability, with a PVC coating, our retractable awning protects you from UV and the sun glaring on you, whilst retaining the colour and condition. CASSETTE-STYLE CASE: Canopy fully folds in when closed, keeping it safe and protected. Deluxe Full-cassette, elegant and compact appearance garden awning. The front bar provides tight closing of the cassette. DIMENSIONS: 300W x 0-250Dcm Handle Length: 160Lcm. EASY TO SET UP. Wire Length: 5m.
NOTE: You will need to measure up the wall to where you'd like to have the awning � at least 2. 5m - 3. 5m. If you are planning to mount the cover above a door wall or window, you'll need to add an additional 30cm.

See full description
Specifications for Cassette Electric Manual Awning Door Window Retractable Canopy w/Remote840-226V70
  • Wire Length
    5m
  • Material
    Polyester
    Steel
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome