Professional ErgoTec Glass Cleaning Set 2-in-1 Starter Set Width 35 cm

Order Code: ZT4129701S

£109.99 Inc VAT (20%)


Description

Professional ErgoTec® glass cleaning set, 2-in-1 starter set, width 35 cm. Supplied = assembled. Width = 315 mm. Length = 486 mm. Material = power cover: carrier material: 100% nylon, fibres: 100% polyethylene. Product type = cleaning sets. Weight = 0.85 kg. Height = 48 mm. Includes ErgoTec window wiper, window T bar and microfibre cover. With detailed instructions for professional glass cleaning. Width: 35 cm. The 2-in-1 starter set offers the professional user the basic equipment required for cleaning windows.

See full description
Specifications for Professional ErgoTec Glass Cleaning Set 2-in-1 Starter Set Width 35 cm
  • Material
    100% nylon
  • Length
    486mm
  • Product Type
    Cleaning Set
  • Width
    35cm
  • Height
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome