Professional Window Cleaning Kit with Case

Order Code: ZT5349481S

£229.99 Inc VAT (20%)


Description

Ettore Products offers a variety of kits to meet your window cleaning needs. The kit includes an 8-Inch REA-C-H extension pole, 4 Stainless Channels (10, 12, 14, 18-Inch) , Stainless Quick Release Handle, Scrape master Scraper with replacement blades, 14-Inch Golden Glove Washer, and Master Rubbers (3 each - 10, 12, 14, 18-Inch) .

Window Cleaning Kit with Case Details:
Window cleaning kit contains everything a professional window cleaner needs
Nylon case with shoulder strap, 8 feet REA-C-H extension pole, Scraper with replacement blades
Stainless steel channels (10 inch, 12 inch, 14 inch and 18 inch) , Stainless quick release handle and super system handle
Replacement Master Rubbers, 3 each, (10 inch, 12 inch, 14 inch, 18 inch) and 14 inch Golden Glove Washer
Weight: 7.400 lbs
Kit Measures: 56 D x 11 W x 3 H inches

See full description
Specifications for Professional Window Cleaning Kit with Case
  • Material
    Stainless Steel
    Nylon
  • Product Type
    Window Cleaning Kit
  • Applications
    Window Cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome