S Channel & Rubber 22" Each

Order Code: ZT2429164S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 +£11.958%


Description

Complete with Unger Pro Squeegee Rubber. Notched channel system will not slip side-to-side, wobble or bend. Stainless steel construction assures a long, rust-free life span. For use with all Unger ErgoTec Squeegees, ProStainless Steel Squeegees. Available in 6", 10" and 22".

Specifications for S Channel & Rubber 22" Each
  • Colour
    Silver
  • Size
    50cm / 20"
  • Product Type
    Squeegee Channels
  • Material
    Stainless Steel
  • Length
    22in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome