Stingray Deep Clean Tripad Each

Order Code: ZT2620874S

£22.99 Inc VAT (20%)


Description

Unger Stingray Deep Clean Tripad ensures that glass is left sparkling with the Unger Stingray deep-clean microfibre TripPad. With a unique triangular design, this glass cleaning pad can get into tight corners with ease, where the 13mm deep microfibre looped pile can wipe away dirt, dust and smudges. To reach particularly difficult areas, you can attach this microfibre pad to a cleaning tool via the elastic fastenings that appear in every corner.
Features - Crafted from soft, effective microfibre with 13mm looped pile - Lint-free, so this cleaning pad does not leave bits behind - Triangular design ensures you can get into corners and frames with ease - Features elastic bands for easy attachment to cleaning tools - Machine washable for 300 washes - Unger Stingray Deep Clean Microfibre TriPad (SRPD2) - Material: 50 % microfibre, 50 % polyester

See full description
Specifications for Stingray Deep Clean Tripad Each
  • Material
    Microfibre
  • Colour
    Grey
  • Product Type
    Window Cleaning Kits
  • Size
    25cm / 10"

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome