TELESKOP cleaning set, telescopic rod 900 - 1650 mm with holder, incl. 10 covers. Supplied = pre-assembled, final assembly by customer. Weight = 2.1 kg. Telescopic rod 900 - 1650 mm with 400 mm holder, incl. 5 microfibre mop covers and 5 cotton/polyester covers. Set consists of: - Telescopic handle 900 - 1650 mm - SPRINT PLUS holder - 10 mops: 5 x SPRINT BASIC LIGHT 400 mm, 5 x SPRINT BASIC PROGRESSIVE 400 mm