TOPLOCK Window Cleaning Set, Telescopic Rod, Window Wiper, T-bar, Cover 350mm

Order Code: ZT2688391S

£219.99 Inc VAT (20%)


Description

TOPLOCK window cleaning set, telescopic rod, window wiper, T-bar, cover 350 mm. Supplied = assembled. Product type = cleaning sets. Weight = 1.4 kg. Height = 188 mm. Depth = 122 mm. Type of mounting = with clip-on hinges. Set consists of: - Window wiper 350 mm - 2 x wiper rubber 350 mm - T-bar holder with 2 x 350 mm squeegees - Telescopic rod (three part) 1800 mm - GLASSMAN safety scraper

See full description
Specifications for TOPLOCK Window Cleaning Set, Telescopic Rod, Window Wiper, T-bar, Cover 350mm
  • Product Type
    Cleaning Sets
  • Mounting Type
    with Clip-On Hinges
  • Supplied
    Assembled
  • Depth
    122mm
  • Height
    188mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome