Unger Window Cleaning T Bar

Order Code: ZT3080205S

£30.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£30.990%
5 - 9£29.754%
10 +£28.518%


Description

Application: T-bar.
Application: Window cleaning.
Grip Type: Erganomic bi-component.
Head Material: Plastic.
Material: Plastic.
Pack Quantity: 10.
Product Type: Accessories.Finger indent for comfort, control and speed. Reversible and replaceable stripwasher. Size - 18"/450mm.

See full description
Specifications for Unger Window Cleaning T Bar
  • Material
    Plastic
  • Pack Quantity
    10
  • Head Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome