0
1
2
3
4
5

Water Fed Window Cleaning Pole 20ft

Order Code: ZT3960325S

£159.99 Inc VAT (20%)


Description

Please note this item may take a little longer to arrive due to the size of the parcel (no longer than two working days)

Window Cleaning With A Telescopic Pole

Forget using shaky ladders or towering scaffolds to reach those dirty windows, get yourself a window cleaning pole which can extend to wash those hard to reach places that normally get neglected!

Our clever little monsters have come up with this handy & unique connector to go with your MaxBlast window cleaning pole. The one of a kind 3 way connector means you can switch between either the brush or squeegee with a flick of the wrist! Simples! It is sure to help you clean your windows more efficiently so you can move onto the next job quicker!

Comes with a light weight and easy to use squeegee attachment. With a rubber-edged blade it is ideal for glass windows, tiles, shower screens, fogged mirrors and much more.

There'll be no stopping you, because you'll be able to clean windows, mini-buses, caravans, conservatory roofs and guttering - everything in sight will be looking shiny and new.


* Choose from the 20ft, 24ft or 30ft long poles
* Each water fed window cleaning pole comes with a brush & squeegee attachment
* 3 part telescopic pole made from strong and lightweight aluminium
* 3 way connector
* Red and black bristle brush with two water jets for spraying from the brush during cleaning
* Squeegee attachment with a rubber edged blade & ribbed handle to ensure a strong grip
* Soft sponge handle gives a firm grip whilst cleaning up high Whether you've got a professional window cleaning business or you just can't wait to start cleaning at home and work - what are you doing still lugging that ladder round to every job?!

Drop everything and get one of these lightweight and strong extendable window cleaning poles.

Specifications

MAXBLAST 20ft Window Cleaning Pole


* Weight: 2.34kg
* Closed length: 6ft (1.95m)
* Extended length: 20ft (6.14m) MAXBLAST 24ft Window Cleaning Pole


* Weight: 2.62kg
* Closed length: 7ft (2.15m)
* Extended length: 24ft (7.35m) MAXBLAST 30ft Window Cleaning Pole


* Weight: 3.1kg
* Closed length: 8ft (2.55m)
* Extended length: 30ft (9.2m) MAXBLAST 3 Way Connector & Squeegee


* Weight: 300g
* Dimensions: 0.28cm x 0.30cm x 0.04cm

See full description
Specifications for Water Fed Window Cleaning Pole 20ft
  • Product Type
    Window Cleaning Pole
  • Material
    Aluminium
  • Colour
    Red and Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome