Window Cleaners Bucket 24 Litre Each

Order Code: ZT2429099S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

JanSan Window Cleaners Bucket is a 24 litre durable plastic bucket with strong easy-lift handle to hold water and window cleaning equipment.
Features: - The JanSan Window Cleaners Bucket is lightweight and ideal for professional window cleaning. - It has an 18 litre capacity and is specially designed to accommodate a 14" squeegee/washer. - Its unique rectangular design features a pouring spout and a metal handle with a plastic enclosure. - The JanSan Window Cleaners Bucket comes complete with a sieve for up to a 14" window washer and plastic holder for a squeegee. - Heavy duty plastic bucket - Content: 24L/6gal - Accommodates 45cm/18″ Washers and Squeegees - Volume indication lines - Strong plastic. - ergonomic handle
Specifiction: - Weight 1.26kg - Capacity 24L - Grade Heavy Duty - Size 30x54x27xcm

See full description
Specifications for Window Cleaners Bucket 24 Litre Each
  • Capacity
    24L
  • Size
    24L_x000D_ 17x52x17cm
  • Colour
    Blue
  • Product Type
    Window Cleaning Buckets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome