Window Cleaning Squeegee 12in Blue 7030

Order Code: ZT1544132S

£7.99 Inc VAT (20%)
£8.9911% off


Description

Ideal for professional use, in the home, workplace or commercial space, this window squeegee from provides a streak-free, comfortable solution to window cleaning. The blue ABS plastic handle has ergonomic finger grooves for comfort throughout, while the quality rubber blade fits into an anodised aluminium channel and guarantees a streak-free finish. Ideal for windows, bathroom tiles, shower screens and conservatories, the squeegee can be fitted onto a telescopic pole to reach all jobs.
ABS ergonomic plastic handle
Quality rubber blade for a streak-free finish
Anodised aluminium channel to protect blade
Ideal for windows, bathroom tiles, shower screens and conservatories
Can be fitted onto a telescopic pole
Size: 12 inch
Colour: Blue

See full description
Specifications for Window Cleaning Squeegee 12in Blue 7030
  • MFR Part No.
    CNT01026
  • Material
    Rubber
    ABS Plastic
    Aluminium
  • Blade Material
    Rubber
  • Product Type
    Window Cleaning Squeegee
  • Size
    12in
  • Colour
    Blue
  • Applications
    Window cleaning

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome