Window Cleaning Squeegee Handle and Stainless Steel S Channel

Order Code: ZT3080206S

£35.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£35.990%
5 - 9£34.554%
10 +£33.118%


Description

Application: Squeegee handle.
Application: Window cleaning.
Grip Type: Erganomic bi-component.
Head Material: Stainless steel.
Material: Plastic & stainless steel.
Pack Quantity: 10.
Product Type: Squeegees.Comfortable and precise ergonomic handle. Two different size S channel's available with rubber. Replacement rubber and Bucket with sieve and squeegee holder (available separately) .

See full description
Specifications for Window Cleaning Squeegee Handle and Stainless Steel S Channel
  • Material
    Plastic & Stainless Steel
  • Pack Quantity
    10
  • Head Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome