Wipe-N-Shine Window Wiper Length 350 mm Pack of 6 Green

Order Code: ZT4130687S

£173.99 Inc VAT (20%)


Description

Wipe-N-Shine window wiper, length 350 mm, pack of 6, green. Width = 250 mm. Length = 350 mm. Height = 210 mm. Colour = green. Material = polyoxymethylene (POM) Weight = 0.21 kg. Material properties = -. Product type = squeegees. Optimal outcomes due to fine squeegee blade. Fits all Vikan handles. Perfectly suited for curved window panes. The Wipe-N-Shine window wiper is ideal for removing water from large surfaces. The soft rubber is gentle on a car's paint finish and windows and leaves no water stains. Can be fitted on all Vikan handles, making it easy to clean buses, trucks, trains, etc.

See full description
Specifications for Wipe-N-Shine Window Wiper Length 350 mm Pack of 6 Green
  • Colour
    Green
  • Product Type
    Squeegees
  • Length
    350mm
  • Material
    Polyoxymethylene (POM)
  • Width
    250mm
  • Height
    210mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome