Wiper Rubber, 10 Pcs./Bag, Soft, Length 350mm

Order Code: ZT2687712S

£82.99 Inc VAT (20%)


Description

Wiper rubber, 10 pcs./bag, soft, length 350 mm. Supplied = assembled. Colour = black. Length = 350 mm. Width = 20 mm. Height = 5 mm. Product type = replacement wiper rubbers. Professional quality: hardwearing. Effective: thorough wiping due to sharp edges. Fast: glides over large surfaces quickly and easily. The set consists of a bag with 10 wiper rubbers in professional quality.

Specifications for Wiper Rubber, 10 Pcs./Bag, Soft, Length 350mm
  • Product Type
    Replacement Wiper Rubbers
  • Colour
    Black
  • Supplied
    Assembled
  • Length
    350mm
  • Width
    20mm
  • Height
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome