3D Printer Filament - Break Away Material - White - 750G

Order Code: ZT1004877S

£119.99 Inc VAT (20%)


Description

White Breakaway Filament 0.75kg. 2.85mm diameter and approximately 90m long

Ultimaker Breakaway is a support material for multi-extrusion 3D printing. Breakaway support is quick to remove and does not need further post-processing for a quality finish on your 3D print. Designed for a hassle-free 3D printing experience, Breakaway provides good adhesion to ABS, Nylon, PLA, CPE, or CPE+

Reasons to choose Ultimaker Breakaway

No sanding or waiting for your support material to dissolve. Simply print and break it away
Ensures a high-quality surface finish on your model
Good adhesion to ABS, Nylon, PLA, CPE, or CPE+
Longer shelf life and less moisture sensitive compared to a water-soluble support material, such as PVA
Ideal for use with build materials that could be sensitive to water

See full description
Specifications for 3D Printer Filament - Break Away Material - White - 750G
  • Product Type
    3D Printer Filament
  • Colour
    White
  • Weight
    750g
  • Diameter
    2.85mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome