3D Printer Filament - PLA - Silver Metallic - 750G

Order Code: ZT1004881S

£109.99 Inc VAT (20%)


Description

Silver Metallic PLA plastic 0.75kg. 2.85mm diameter and approximately 90m long.

Ultimaker PLA is really easy to print with, it's reliable, gives good surface quality and it's made from renewable sources, so it's biodegradable too. It is an amazing material to print with and you can print at very high speeds when using this material.

Reasons to choose Ultimaker PLA

If you want to easily achieve high-resolution prints
Printing concept models and prototypes when aesthetics and fine details are key
When you're casting metal parts through lost PLA casting
It's perfect for printing in education or in the office, thanks to low ultrafine particle emissions
A heated bed isn't necessary, it works with glue and blue tape as well
PLA isn't suitable for medium temperature applications (50° C) or long-term outdoor usage.

See full description
Specifications for 3D Printer Filament - PLA - Silver Metallic - 750G
  • Colour
    Silver Metallic
  • Weight
    750g
  • Material
    PLA
  • Diameter
    2.85mm
  • Product Type
    3D Printer Filament

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome