ACRYLIC Natural, 1.75mm, 750g

Order Code: ZT1001942S

£79.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£79.990%
5 +£76.794%


Description

Benefits
Very low coefficient of friction
Very hard and not very flexible, ideal for those pieces that require a lot of rigidity
Exceptional ability to print bridges
A semi-transparent material, ideal for pieces with movable parts

See full description
Specifications for ACRYLIC Natural, 1.75mm, 750g
  • Diameter
    1.75mm
  • Material
    Acrylic
  • Product Type
    ACRYLIC
  • Colour
    Natural
  • Weight
    750g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome