Filament ABS White, 1.75mm, 750g

Order Code: ZT1001530S

£43.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£43.990%
5 - 9£42.234%
10 +£40.478%


Description

ABS is a commonly used filament suitable for making more durable and stronger parts than with PLA, as it can stand higher temperatures, it is slightly more flexible and can be easily painted. It can…

Specifications for Filament ABS White, 1.75mm, 750g
  • Product Type
    Filament
  • Weight
    750g
  • Diameter
    1.75mm
  • Colour
    White
  • Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome