PEBA-S Translucent, 2.85mm, 500g

Order Code: ZT1197080S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

The Kimya PEBA-S 3D filament is a thermoplastic elastomer. Polyether block amide (PEBA) is produced via polycondensation of a carboxylic acid polyamide with an alcohol-terminated polyether. PEBA, based on PEBAX by Arkema, is very flexible:…

Specifications for PEBA-S Translucent, 2.85mm, 500g
  • Weight
    500g
  • Product Type
    3D Filament
  • Diameter
    2.85mm
  • Colour
    Translucent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome