PETG White, 1.75mm, 750g

Order Code: ZT1001784S

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

An easy to use material that has many benefits. It is stronger and more temperature resistant than PLA. Compared with ABS it is just as strong ABS but can be printed with much less warping,…

Specifications for PETG White, 1.75mm, 750g
  • Material
    PETG
  • Diameter
    1.75mm
  • Colour
    White
  • Weight
    750g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome