The Raise3D Pro3 HS Series is a powerful professional-grade machine that builds upon the various performance improvements introduced on Raise3D’s flagship Pro3 Series. It improves on printing speed, production efficiency and reliability. With the goal of bestowing general manufacturers and print farmers with the ability to produce small batches efficiently and reliably, whether they’re end-use parts or tooling fixtures.
Build Volume (W × D × H)
Single Extruder Print: 300 × 300 × 300 mm (11.8 × 11.8 × 11.8 inch)
Dual Extruder Print: 255 × 300 × 300 mm (10 × 11.8 × 11.8 inch)
Built-in Hyper FFF® Technology
Hyper Core and Industrial High-Performance Materials Available For Printing
Automatic Filament Switching
External 2.5kg Storage Boxes (sold separately)
Drive System Optimization
New RFID Sensor
New Printing Build Plate
Automatic Filament Unloading
Air Flow Manager+EVE Smart Assistant+Auto Bed Leveling+Automatic Pausing with Door/Lid Sensors+HD Camera