1.5V N Remote Control Battery MN9100 (Pack of 2) 81223600

Order Code: ZT1543536S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.415%
20 - 49£3.2310%
50 +£3.0515%


Description

These 1.5V batteries from Duracell may be small, but what they lack in size they make up for in power. Made to exacting standards by world-class professionals, these are little packets of power that will keep medical devices, pagers and remote controls running for longer. They have been tested to ensure consistency and prevent leakages, making them not only reliable but also safe. The Duracell MN9100 fits perfectly into various remote controls and other security technology.
Duracell batteries for pagers, remotes and medical equipment
N batteries (compatible with MN9100, LR1)
Long-lasting and consistent energy delivery
Stringently tested for safety and performance
Great value batteries that last
Voltage: 1.5V
Pack of 2 batteries

See full description
Specifications for 1.5V N Remote Control Battery MN9100 (Pack of 2) 81223600
  • Battery Size
    No
  • Diameter
    1.2cm
  • Battery Type
    Single-Use Battery
  • Voltage
    1.5V
  • Product Type
    Remote Control Battery
  • Pack Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome